Menu Search
APPLETON #HUB-300B

Uni-Seal Conduit Hub 3 inch Malleable Iron

SKU # 78138150039 Manufacturer Series: HUB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Nut
Material: Malleable Iron
Throat: Insulated
Ground: Grounding
Application: Water-tight
Trade Size: 3 in.

Additional Info: Includes: Locknut Grounding Screw