You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
ABB INSTALLATION PRODUCTS #H125-TB

T&B® Hub, Conduit; Zinc; Watertight; Non-Grounding; 1-1/4 in.

SKU # 78621089953
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 1-1/4 in.
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Nut
Material: Zinc, Die-cast
Throat: Insulated
Ground: Non-Grounding
Application: Water-tight