Menu Search
TOPAZ ELECTRIC CORP #296

Rigid Conduit Mounting Flange Threaded Female Hub, (4) Bolt Holes

SKU # 75133812470
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Rigid Conduit Mounting Flange
Installation: Threaded Female Hub
Material: Malleable Iron
Plate Size: 4.875" Diameter
Conduit Size: 2

Conduit Flange Plates: Plate Type - Rigid Conduit Mounting Flange; Installation - Threaded Female Hub, (4) Bolt Holes; Material - Malleable Iron; Plate Size - 4.875" Diameter; Conduit Size - 2