Menu Search
Conduit Expansion-Deflection Joints Rigid Conduit Expansion Coupling Malleable Iron, Hot Dip Galvanized 1 in.
O-Z/GEDNEY #AXB100

Rigid Conduit Expansion Coupling Malleable Iron, Hot Dip Galvanized 1 in.

SKU # 78312610857 Manufacturer Series: AXB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Rigid Conduit Expansion Coupling
Installation: Threaded
Material: Malleable Iron, Hot Dip Galvanized
Grounding: Internally Grounded
Application: Wet Location
Trade Size: 1 in.
Maximum Movement: 4.00"
Diameter: 3.12 in.
Length: 8.25 in.