Menu Search
O-Z/GEDNEY #TX-250

EMT Expansion Coupling Malleable Iron, Hot Dip Galvanized 2-1/2 in.

SKU # 78312652362 Manufacturer Series: TX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: EMT Expansion Coupling
Installation: Compression
Material: Malleable Iron, Hot Dip Galvanized
Grounding: Externally Grounded (BJ Jumpers order separately)
Application: Wet Location
Trade Size: 2-1/2 in.
Maximum Movement: 4.00"
Diameter: 4.5 in.