Menu Search

GAFCO GREEN #DF-200ZNC

Rigid Conduit Deflection/Expansion Coupling Ductile Iron, Zinc Plated 2 in.

SKU #84898911262
Manufacturer Series: DF
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Rigid Conduit Deflection/Expansion Coupling
Material: Ductile Iron, Zinc Plated
Application: Water-tight NEMA 4
Trade Size: 2 in.
Maximum Movement: 0.75 in.
Diameter: 3.87 in.
Length: 8.12 in.

Conduit Expansion-Deflection Joints: Type - Rigid Conduit Deflection/Expansion Coupling; Material - Ductile Iron, Zinc Plated; Application - Watertight NEMA 4; Trade Size - in - 2; Maximum Movement - 0.75 in.; Diameter - 3.87 in.; Length - 8.12 in.; Manufacturer Series - DF