You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
APPLETON #XJ50-4

Rigid Conduit Expansion Coupling Malleable Iron, Hot Dip Galvanized 1/2 in.

SKU # 78138174660 Manufacturer Series: XJ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit Expansion Coupling
Installation: Threaded
Material: Malleable Iron, Hot Dip Galvanized
Grounding: Externally Grounded (XJB Jumpers order separately)
Application: Wet Location
Trade Size: 1/2 in.
Maximum Movement: 4.00"
Diameter: 2.25 in.
Length: 7 in.