Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
ABB INSTALLATION PRODUCTS #XJG28-EMT

Thomas and Betts Coupling, Expansion; Iron, Zinc plated; 3/4 in.; 8 in. Movement

SKU # 78620986913 Manufacturer Series: XJG
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Maximum Movement: 8 in.
Trade Size: 3/4 in.
Diameter: 2.75 in.
Length: 21.39 in.
Type: Expansion Coupling, Zinc-plated
Installation: Compression
Material: Iron, Ductile
Grounding: Internally Grounded (Bonding Jumpers included)
Application: EMT Conduit

Additional Info: Internal Bonding Jumper: Tinned Copper Braid, Exterior and Interior Finish: Zinc Plating and Aluminum Acrylic Paint, Packing: PTFE/Synthetic Fiber Material, Expansion Joint: Cast Iron, Balance Material: Carbon Steel