Menu Search
Conduit End Adapters Rigid Conduit Threaded End Fitting Liquidtight, Compression
THOMAS & BETTS #LTA10024

Rigid Conduit Threaded End Fitting Liquidtight, Compression

SKU # 78621079374
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Adapter Type: Rigid Conduit Threaded End Fitting
Installation: Liquidtight, Compression
Material: Steel
Trade Size: 1 in.

Conduit End Adapters: Adapter Type - Rigid Conduit Threaded End Fitting; Installation - Liquidtight, Compression; Material - Steel; Trade Size - 1"; Additional Information - Adapter: 1" Trade to Female 1-7/16-18 UNEF-2B

Additional Info: Adapter: 1" Trade to Female 1-7/16-18 UNEF-2B