THOMAS & BETTS #EL196-G

Conduit Elbow, 1/2 in. Trade, Threaded Male-Female, Malleable Iron, 90 deg

SKU: 70450836916
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rigid Conduit Elbow
Installation: Threaded Male-Female
Material: Malleable Iron
Angle: 90 deg
Trade Size: 1/2 in.
Manufacturer Series: EL
Description
Elbow; Conduit; Rigid; 90 deg; 1/2 in. Trade; Threaded Male-Female; Malleable Iron