Menu Search

THOMAS & BETTS #4253

90 Degree Rigid Conduit Short Elbow Malleable Iron

SKU: 78621004253
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rigid Conduit Short Elbow
Installation: Threaded Male/Female
Material: Malleable Iron
Throat: Non-Insulated
Application: Rain-tight
Angle: 90 Degree
Trade Size: 1-1/4 in.
Description
Conduit Elbow Joints: Type - Rigid Conduit Short Elbow; Installation - Threaded Male/Female; Material - Malleable Iron; Throat - Non-Insulated; Application - Rain-Tight; Angle - 90; Trade Size - in - 1-1/4