Menu Search

STEEL CITY #HL-612

90 Degree Rigid Conduit Pull Elbow Die-Cast

SKU: 78599101846
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rigid Conduit Pull Elbow
Installation: Threaded Male/Female
Material: Die Cast
Throat: Non-Insulated
Application: Rain-tight
Angle: 90 Degree
Trade Size: 3/4 in.
Description
Conduit Elbow Joints: Type - Rigid Conduit Pull Elbow; Installation - Threaded Male/Female; Material - Die-Cast; Throat - Non-Insulated; Application - Rain-Tight; Angle - 90; Trade Size - in - 3/4; Additional Information - Gasketed
Additional Info: Gasketed