Menu Search
Search
SOUTHWIRE #E-PE-100WT

SIMPushâ„¢ Elbow, Pull; Push-to-Install; Copper-free Aluminum; EMT to EMT; 90 deg; 1 in.

SKU # 03288671344
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pull Elbow
Installation: Push-to-Install
Material: Copper-free Aluminum
Application: EMT to EMT
Angle: 90 Degree
Trade Size: 1 in.

Replaces traditional screw and compression couplings-no tools required. Maintains grounding path. Reusable, tested up to 100 removal cycles.

Additional Info: Includes SIMPushâ„¢ removal tool. Dry locations only. cULus listed to standard 514B.