Menu Search
Search
SOUTHWIRE #R-PB-050WT

SIMPushâ„¢ Connector, Rigid Pull Elbow; Push-to-Install; Copper-Free Aluminum; 90 deg; 1/2 in.

SKU # 03288671410
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Pull Elbow Connector
Installation: Push-to-Install
Material: Copper-free Aluminum
Application: Rigid/IMC
Angle: 90 Degree
Trade Size: 1/2 in.

Never thread conduit again, fast, simple push to install. Maintains grounding path. Reusable, tested for up to 100 removal cycles.

Additional Info: Includes SIMPushâ„¢ removal tool. Works with UL certified rigid, IMC, and GRC conduit. IP66, NEMA3S, watertight, concrete tight, rated for direct burial. cULus listed to standard 514B.