Menu Search
Search
SOUTHWIRE #P-90-050WT

SIMPushâ„¢ Connector; Push-to-Install; UV-Resistant PVC; 90 deg; 1/2 in.

SKU # 03288671460
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Connector
Installation: Push-to-Install
Material: UV-Resistant PVC
Application: Schedule 40 and 80 UL listed PVC Conduit, HDPE Cable in Conduit
Angle: 90 Degree
Trade Size: 1/2 in.

No adhesive needed. Reusable, tested up to 100 removal cycles.

Additional Info: Includes SIMPushâ„¢ removal tool. IP66, NEMA 3S, watertight, concrete tight, rated for direct burial.