Menu Search
Search
RED DOT #BPEF-1

EMT Pull Elbow, 90 deg, 1/2 in. Trade, Set-Screw Installation, Die-Cast, Non-Insulated Throat

SKU # 04226933670 Manufacturer Series: BPEF
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: EMT Pull Ellbow
Installation: Set-Screw Female/Female
Material: Die-cast
Throat: Non-Insulated
Angle: 90 Degree
Trade Size: 1/2 in.