Menu Search
Conduit Elbow Joints Elbow, Corner Pull; 90 Deg.; 3/4 in. Trade; Set-Screw/Side-Entry Installation; Die-Cast
O-Z/GEDNEY #CPL-75

Elbow, Corner Pull; 90 Deg.; 3/4 in. Trade; Set-Screw/Side-Entry Installation; Die-Cast

SKU # 68785523275
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: EMT Pull Ellbow
Installation: Set-Screw Female/Female
Material: Die Cast
Throat: Non-Insulated
Angle: 90 Degree
Trade Size: 3/4 in.