Menu Search
O-Z/GEDNEY #MF-250

90 Degree Rigid Conduit Pull Elbow Malleable Iron

SKU # 78312640120
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit Pull Elbow
Installation: Threaded Male/Female
Material: Malleable Iron
Throat: Non-Insulated
Application: Rain-tight
Angle: 90 Degree
Trade Size: 2-1/2 in.

Additional Info: Gasketed