90 Degree Rigid Conduit Pull Elbow Malleable Iron

SKU: 78312615247
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Rigid Conduit Pull Elbow
Installation: Threaded Female/Female
Material: Malleable Iron
Throat: Non-Insulated
Application: Rain-tight
Angle: 90 deg
Trade Size: 3 in.
Conduit Elbow Joints: Type - Rigid Conduit Pull Elbow; Installation - Threaded Female/Female; Material - Malleable Iron; Throat - Non-Insulated; Application - Rain-Tight; Angle - 90; Trade Size - in - 3; Additional Information - Gasketed
Additional Info: Gasketed