Menu Search
Search
O-Z/GEDNEY #8075-W

90 Degree EMT Short Elbow Malleable Iron

SKU # 78312687915
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: EMT Short Elbow
Installation: Compression Female, Threaded Male
Material: Malleable Iron
Throat: Non-Insulated
Application: Rain-tight
Angle: 90 Degree
Trade Size: 3/4 in.