KILLARK #CL-2

90 Degree EMT Pull Elbow Aluminum

SKU: 78393607002
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: EMT Pull Elbow
Installation: Threaded Female/Female
Material: Aluminum
Angle: 90 deg
Trade Size: 3/4 in.
Description
Conduit Elbow Joints: Type - EMT Pull Elbow; Installation - Threaded Female/Female; Material - Aluminum; Angle - 90; Trade Size - in - 3/4