Menu Search
EATON CROUSE-HINDS SERIES #875RB-DC

Elbow, Pulling; 90 Degree; For Rigid/IMC Conduit; 3/4 in.

SKU # 66227700168
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pulling Elbow
Installation: Rigid/IMC Conduit
Material: Zinc Body, Neoprene Gasket, Aluminum Cover
Throat: MNPT x FNPT
Application: For Connecting Gasketed Rigid To Box or Enclosure
Angle: 90 Degree
Trade Size: 3/4 in.

Conduit Elbow Joints: Type - Rigid Conduit Pull Elbow; Installation - Threaded Male/Female; Material - Die-Cast; Throat - Non-Insulated; Application - Rain-Tight; Angle - 90; Trade Size - in - 3/4; Additional Information - Gasketed

Additional Info: Rigid to box (male to female). Removable cover and gasket for wire pulling. UL and cUL listed.