Menu Search

BRIDGEPORT FITTINGS #270-DC2

90 Degree EMT Short Elbow Die-Cast

SKU: 78174715270
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: EMT Short Elbow
Installation: Compression Female, Threaded Male
Material: Die Cast
Throat: Non-Insulated
Application: Rain-tight
Angle: 90 Degree
Trade Size: 1/2 in.
Description
Conduit Elbow Joints: Type - EMT Short Elbow; Installation - Compression Female, Threaded Male; Material - Die-Cast; Throat - Non-Insulated; Application - Rain-Tight; Angle - 90; Trade Size - in - 1/2