Menu Search
APPLETON #LMFL90-200

90 Degree Rigid Conduit Short Elbow Malleable Iron

SKU # 78138148135
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit Short Elbow
Installation: Threaded Male/Female
Material: Malleable Iron
Throat: Non-Insulated Bushed
Application: Rain-tight
Angle: 90 Degree
Trade Size: 2 in.