The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
APPLETON #LF90-75

90 Degree Rigid Conduit Short Elbow Malleable Iron

SKU # 78138147935
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit Short Elbow
Installation: Threaded Female/Female
Material: Malleable Iron
Throat: Non-Insulated
Application: Rain-tight
Angle: 90 Degree
Trade Size: 3/4 in.

Conduit Elbow Joints: Type - Rigid Conduit Short Elbow; Installation - Threaded Female/Female; Material - Malleable Iron; Throat - Non-Insulated; Application - Rain-Tight; Angle - 90; Trade Size - in - 3/4