Menu Search
Conduit Drains Drain, Conduit, Male Thread, St Body, Cu-free Alum, 3/4 in.

EATON CROUSE-HINDS SERIES #CD1-SA

Drain, Conduit, Male Thread, St Body, Cu-free Alum, 3/4 in.

SKU #78227405880
Manufacturer Series: CD
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Conduit System Drain
Installation: Threaded
Material: Aluminum
Trade Size: 1/2 in.

Conduit Drains: Type - Conduit System Drain; Installation - Threaded; Material - Aluminum; Trade Size - 1/2 in; Additional Information - Material: Stainless Steel Screen.; Manufacturer Series - CD

Additional Info: Material: Stainless Steel Screen.