Menu Search

RIDGID #47860

Pipe and Bolt Die 1 to 2 in.

SKU: 09569147860
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pipe and Bolt Die
Die Size: 1 to 2 in.
Thread: High Speed, RH, NPSM
Thread Size: 11-1/2 TPI
Threader: 504A, 711, 713, 811A, 815A, 816, 817, 842
Description
Conduit Dies: Type - Pipe and Bolt Die; Die Size - 1 to 2 in.; Thread - High Speed, RH, NPSM; Thread Size - 11-1/2 TPI; Threader - 504A, 711, 713, 811A, 815A, 816, 817, 842