RIDGID #37390

Metal Conduit Die/Head Assembly 1/2 in.

SKU: 09569137390
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Metal Conduit Die/Head Assembly
Die Size: 1/2 in.
Thread: Alloy, RH, NPT
Threader: 12-R
Description
Conduit Dies: Type - Metal Conduit Die/Head Assembly; Die Size - 1/2 in.; Thread - Alloy, RH, NPT; Threader - 12-R; Additional Information - Use with Manual Ratchet Threaders
Additional Info: Use with Manual Ratchet Threaders