Menu Search
RIDGID #36895

Metal Conduit Die 3/4 in

SKU # 09569136895
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Metal Conduit Die
Die Size: 3/4 in
Thread: Alloy, RH, NPT
Threader: OO-R

Conduit Dies: Type - Metal Conduit Die; Die Size - 3/4 in; Thread - Alloy, RH, NPT; Threader - OO-R; Additional Information - Use with Manual Ratchet Threaders or 3-Way Pipe Threaders; Manufacturer Series - RIDGID

Additional Info: Use with Manual Ratchet Threaders or 3-Way Pipe Threaders