Menu Search
Search
RIDGID #99545

Metal Conduit Die 2-1/2 in to 4 in

SKU # 09569199545
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Metal Conduit Die
Die Size: 2-1/2 in to 4 in
Thread: High Speed, RH, NPT
Thread Size: 8 TPI
Threader: 424, 415

Conduit Dies: Type - Metal Conduit Die; Die Size - 2-1/2 in to 4 in; Thread - High Speed, RH, NPT; Thread Size - 8 TPI; Threader - 424, 415; Additional Information - nl; Manufacturer Series - RIDGID

Additional Info: nl