Menu Search
Conduit Dies Metal Conduit Die 1 in. to 2 in.
RIDGID #47790

Metal Conduit Die 1 in. to 2 in.

SKU # 09569147790
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Metal Conduit Die
Die Size: 1 in. to 2 in.
Thread: High Speed, RH, NPT
Thread Size: 11-1/2 TPI
Threader: 504A, 711, 713, 811A, 815A, 816, 817 and 842