RIDGID #37885

Metal Conduit Die 1-1/4 in

SKU: 09569137885
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Metal Conduit Die
Die Size: 1-1/4 in
Thread: High Speed, RH, NPT
Thread Size: 11-1/2 TPI
Threader: 11-R, 12-R
Description
Conduit Dies: Type - Metal Conduit Die; Die Size - 1-1/4 in; Thread - High Speed, RH, NPT; Thread Size - 11-1/2 TPI; Threader - 11-R, 12-R; Additional Information - Use with Manual Ratchet Threaders; Manufacturer Series - RIDGID
Additional Info: Use with Manual Ratchet Threaders