Menu Search
RIDGID #37575

Manual Threader Die Head 3/4 in.

SKU # 09569137575
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Manual Threader Die Head
Die Size: 3/4 in.
Thread: Alloy, RH, NPSM
Thread Size: 14 TPI
Threader: 12-R

Conduit Dies: Type - Manual Threader Die Head ; Die Size - 3/4 in.; Thread - Alloy, RH, NPSM; Thread Size - 14 TPI; Threader - 12-R