RIDGID #48250

Die, Bolt, Conduit, 3/4 in.

SKU: 09569148250
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pipe Die
Die Size: 3/4 in.
Thread: High Speed, RH
Thread Size: 10 TPI
Threader: 504A, 711, 811A, 815A, 816, 817, 911
Description
Conduit Dies: Type - Pipe Die; Die Size - 3/4 in.; Thread - High Speed, RH; Thread Size - 10 TPI; Threader - 504A, 711, 811A, 815A, 816, 817, 911; Additional Information - Use with British Universal Machine Die Heads
Additional Info: Use with British Universal Machine Die Heads