TOPAZ ELECTRIC CORP #253

Rigid Conduit and IMC Coupling Steel 1"

SKU: 75133812160
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rigid Conduit and IMC Coupling
Material: Steel
Installation: Compression
Trade Size: 1 in.
Application: Concrete-Tight
Description
Conduit Couplings: Type - Rigid Conduit and IMC Coupling; Material - Steel; Installation - Compression; Trade Size - in - 1"; Application - Concrete-Tight; Additional Information - Packaging: 10
Additional Info: Packaging: 10