Menu Search
Conduit Couplings Rigid Conduit and IMC Coupling Malleable Iron 1"

THOMAS & BETTS #677

Erickson Rigid Conduit and IMC Coupling Malleable Iron 1"

SKU #78621000677
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Rigid Conduit and IMC Coupling
Material: Malleable Iron
Installation: Threaded 3-Piece
Trade Size: 1 in.
Application: Concrete-Tight

Conduit Couplings: Type - Rigid Conduit and IMC Coupling; Material - Malleable Iron; Installation - Threaded 3-Piece; Trade Size - in - 1"; Application - Concrete-Tight; Manufacturer Series - Erickson