STEEL CITY #HK-405

Rigid Conduit and IMC Coupling Steel 1-1/2"

SKU: 78599141512
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rigid Conduit and IMC Coupling
Material: Steel
Installation: Compression
Trade Size: 1-1/2 in.
Description
Conduit Couplings: Type - Rigid Conduit and IMC Coupling; Material - Steel; Installation - Compression; Trade Size - in - 1-1/2"