Menu Search
Conduit Couplings EMT-Thinwall Coupling Steel 2"

STEEL CITY #TK126A

EMT-Thinwall Coupling Steel 2"

SKU #78599102484
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: EMT-Thinwall Coupling
Material: Steel
Installation: Set-Screw
Trade Size: 2 in.
Application: Concrete-Tight

Conduit Couplings: Type - EMT-Thinwall Coupling; Material - Steel; Installation - Set-Screw; Trade Size - in - 2"; Application - Concrete-Tight