STEEL CITY #TK116A

EMT-Thinwall Coupling Steel 2"

SKU: 78599102547
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: EMT-Thinwall Coupling
Material: Steel
Installation: Compression
Trade Size: 2 in.
Application: Rain-tight
Description
Conduit Couplings: Type - EMT-Thinwall Coupling; Material - Steel; Installation - Compression; Trade Size - in - 2"; Application - Rain-Tight