Menu Search

STEEL CITY #TK114A-RT

EMT-Thinwall Coupling Steel 1-1/4"

SKU: 78599103452
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: EMT-Thinwall Coupling
Material: Steel
Installation: Compression
Trade Size: 1-1/4 in.
Application: Rain-tight
Description
Conduit Couplings: Type - EMT-Thinwall Coupling; Material - Steel; Installation - Compression; Trade Size - in - 1-1/4"; Application - Rain-Tight; Additional Information - Gold Colored Gland Nut
Additional Info: Gold Colored Gland Nut