Menu Search
Search
SOUTHWIRE #EW-CP-075WT

SIMPushâ„¢ Coupling, Watertight; Push-to-Install; Copper-Free Aluminum; 3/4 in.

SKU # 03288671387
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Watertight Coupling
Material: Copper-free Aluminum
Installation: Push-to-Install
Trade Size: 3/4 in.
Application: EMT

Replaces traditional screw and compression couplings-no tools required. Reusable, tested up to 100 removal cycles.

Additional Info: Includes SIMPushâ„¢ removal tool. IP66, NEMA 3S, watertight, concrete tight. cULus listed to standard 514B.