The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
SOUTHWIRE #P-CP-050WT

SIMPushâ„¢ Coupling; UV-Resistant PVC; Push-to-Install; 1/2 in.

SKU # 03288671450
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Coupling
Material: UV-Resistant PVC
Installation: Push-to-Install
Trade Size: 1/2 in.
Application: Schedule 40 and 80, UL-Listed PVC Conduit, HDPE Cable in Conduit

No adhesive needed. Reusable, tested up to 100 removal cycles.

Additional Info: Includes SIMPushâ„¢ removal tool. IP66, NEMA 3S, watertight, concrete tight, rated for direct burial.