The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
SOUTHWIRE #R-RD-150-100W

SIMPushâ„¢ Coupling, Rigid Reducer; Copper-Free Aluminum; Push-to-Install; 1 to 1-1/2 in.

SKU # 03288671419
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Reducer Coupling
Material: Copper-free Aluminum
Installation: Push-to-Install
Trade Size: 1-1/2 to 1 in.
Application: UL Certified Rigid, IMC and GRC Conduit

Never thread conduit again, fast, simple push to install. Maintains grounding path. Reusable, tested for up to 100 removal cycles.

Additional Info: SIMPushâ„¢ removal tool sold separately. IP66, NEMA3S, watertight, concrete tight, rated for direct burial. cULus listed to standard 514B.