Menu Search
Search
SOUTHWIRE #R-CP-200WT

SIMPushâ„¢ Coupling, Rigid; Copper-Free Aluminum; Push-to-Install; 2 in

SKU # 03288671399
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Coupling
Material: Copper-free Aluminum
Installation: Push-to-Install
Trade Size: 2 in.
Application: UL Certified Rigid, IMC and GRC

Rigid and IMC Push Install Coupling with Removal Tool, 2 in.

Additional Info: Includes SIMPushâ„¢ removal tool. Works with cut or threaded rigid and GRC ends. IP66, NEMA3S, watertight, concrete tight, rated for direct burial. cULus listed to standard 514B.