Menu Search
Search
SOUTHWIRE #R-E-075W

SIMPushâ„¢ Coupling, Rigid Combination; Copper-Free Aluminum; Push-to-Install; 3/4 in

SKU # 03288671414
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Combination Coupling
Material: Copper-free Aluminum
Installation: Push-to-Install
Trade Size: 3/4 in.
Application: UL Certified Rigid/ IMC/GRC Conduit and Transitions to EMT Conduit

Never thread conduit again. Maintains grounding path. Reusable, tested for up to 100 removal cycles.

Additional Info: Works with cut or threaded rigid and GRC ends. IP66, NEMA3S, watertight, concrete tight, rated for direct burial. cULus listed to standard 514B. SIMPushâ„¢ removal tool sold separately.