Menu Search
Search
SOUTHWIRE #LTNM-CP-100WT

SIMPushâ„¢ Coupling, Nonmetallic Liquidtight; Push-to-Install; UV-Resistant PVC; 1 in.

SKU # 03288671465
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Nonmetallic Liquidtight Coupling
Material: UV-Resistant PVC
Installation: Push-to-Install
Trade Size: 1 in.
Application: Type B Liquidtight Conduit

Replaces traditional screw and compression couplings-no tools required. Reusable, tested up to 100 removal cycles.

Additional Info: Includes SIMPushâ„¢ removal tool. IP66, NEMA 3S, watertight, concrete tight, rated for direct burial. cULus listed to standard 514B.