Menu Search
Search
SOUTHWIRE #E-FC-075W

SIMPushâ„¢ Coupling, Liquidtight Combination; Copper-free Aluminum; Push-to-Install; EMT; 3/4 in.

SKU # 03288671354
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Liquidtight Combination Coupling
Material: Copper-free Aluminum
Installation: Push-to-Install
Trade Size: 3/4 in.
Application: EMT

Replaces traditional screw and compression couplings-no tools required. Maintains grounding path. Reusable, tested up to 100 removal cycles.

Additional Info: SIMPushâ„¢ removal tool not included.