Menu Search
Search
SOUTHWIRE #E-CP-125WT

SIMPushâ„¢ Coupling, Conduit; EMT; Copper-free Aluminum; Push-to-Install; 1-1/4 in.

SKU # 03288671331
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Coupling
Material: Copper-free Aluminum
Installation: Push-to-Install
Trade Size: 1-1/4 in.
Application: EMT Conduit

Replaces traditional screw and compression couplings-no tools required. Maintains grounding path. Reusable, tested up to 100 removal cycles.

Additional Info: Includes SIMPushâ„¢ removal tool. Dry locations only. cULus listed to standard 514B.