Menu Search
Conduit Couplings EMT-Thinwall Coupling Die-Cast Alloy 1-1/4"

REGAL MANUFACTURING #614

EMT-Thinwall Coupling Die-Cast Alloy 1-1/4"

SKU #78539461400
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: EMT-Thinwall Coupling
Material: Die Cast Alloy
Installation: Compression
Trade Size: 1-1/4 in.
Application: Concrete-Tight

Conduit Couplings: Type - EMT-Thinwall Coupling; Material - Die-Cast Alloy; Installation - Compression; Trade Size - in - 1-1/4"; Application - Concrete-Tight