Menu Search

O-Z/GEDNEY #TC-517

NEER TC-517 EMT Conduit Coupling, 2-1/2 in. Trade, Die-Cast Zinc, Set-Screw Installation

SKU: 68785510517
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: EMT-Thinwall Coupling
Material: Die Cast Zinc
Installation: Set-Screw
Trade Size: 2-1/2 in.
Application: Concrete-Tight
Description
Conduit Couplings: Type - EMT-Thinwall Coupling; Material - Die-Cast Zinc; Installation - Set-Screw; Trade Size - in - 2-1/2"; Application - Concrete-Tight